Shop All Engine Crankcase Breather Hoses
Gates
Engine Crankcase Breather Hose 1984-1993 MercedesBenz 190E 2.3L, EMH127
Mfr # EMH127
Zoro # G6736604
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 3 (in) 0.5
- Number of Branches 1
- Hose Inside Diameter (in) 0.62
- Temperature Range -40 to 275°F
- Inside Diameter 2 (in) 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH127
- Zoro # G6736604
- UPC # 770075615415
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 3 (in) | 0.5 |
Hose Inside Diameter (in) | 0.62 |
Inside Diameter 2 (in) | 0.62 |
Centerline Length (in) | 6 |
End 2 Inside Diameter | 16 mm |
End 1 Inside Diameter | 16 mm |
Details
Number of Branches | 1 |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Material | Rubber |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-01 Dodge Ram Halo LED Projector (2LHP-RAM94G-TM)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- QUICKCABLE Magnalug Fusion Lug, 1/0, 5/16", PK5 (141117-360-005)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- Gates Engine Crankcase Breather Hoses