Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM139
Mfr # FCM139
Zoro # G6716645
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.37 in
- Type Cooling Fan Module
- Width 3.95 in
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Length 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM139
- Zoro # G6716645
- UPC # 770075764861
- Country of Origin Taiwan, Province of China
- Category Automotive Relay & Control Modules
Dimensions
Height | 1.37 in |
Width | 3.95 in |
Length | 5.3 in |
Shaft Diameter | 30 mm |
Details
Type | Cooling Fan Module |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Voltage | 12V |
Connector Type | Male |
Housing Material | Steel, Aluminum, Plastic |
Number of Connectors | 2 |
Connector 2 - Number of Pins | 2 |
Connector 1 - Number of Pins | 3 |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Anti-Spray Rubber, 24" x 36", PK2, 2 PK (B36SRP)
- GOLD EAGLE Gold Eagle 22239 STA-BIL 360° Marine Fuel Additive - 8 oz. (22239)
- SUR&R Union, Inverted, M10 x 1.0 Thread Sz, PK4 (BR435)
- GROTE Battery Cable, Black, 2 ga., 25 ft. (82-5711)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- WAI GLOBAL Ignition Modules, DM1906 (DM1906)
- HELLA RELAY 24V 10/20A SPD (933332071)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- WVE 1R3315 Starter Relay (1R3315)
- RACE SPORT Wi-Fi Rgb Led Controller (RS-WIFI-100)
- INSTALLBAY BY METRA RELAY SPDT 12V 30/40 AMP ECONOMY (RL3040)
- Gates Automotive Relay & Control Modules