Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM138
Mfr # FCM138
Zoro # G6696941
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cooling Fan Module
- Height 2.95 in
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Length 2.9 in
- Width 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM138
- Zoro # G6696941
- UPC # 770075755081
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Height | 2.95 in |
Length | 2.9 in |
Width | 1.93 in |
Details
Type | Cooling Fan Module |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Connector Type | Male |
Connector 1 - Number of Pins | 2 |
Housing Material | Steel, Plastic |
Number of Connectors | 1 |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING INJECTOR WRENCH 17MM F/CTA2220 KIT (CTA2220X17)
- BATTERY DOCTOR Battery Isolator, Black, Steel (20090)
- OCEANLED Led X8 Stainless Bezel (11417)
- BALDWIN FILTERS Air Filter, 19-13/16 x 8-1/8 in. (PA1784)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- GROTE 12-Lamp Electromchncl Flasher-2 Tm- Rtl, 44530-5 (44530-5)
- AFTERMARKET Relay Assembly 12 Volt (A-311006-AI)
- VEMO Relay Radiator Fan, V15-71-0007 (V15-71-0007)
- WAI GLOBAL Ignition Modules, DM1906 (DM1906)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- Gates Automotive Relay & Control Modules