Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, Fcm136
Mfr # FCM136
Zoro # G8987311
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Height 1.7 in
- Width 2-1/2 in
- Length 3.05 in
- Type Cooling Fan Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # FCM136
- Zoro # G8987311
- UPC # 77007575506
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Height | 1.7 in |
Width | 2-1/2 in |
Length | 3.05 in |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Type | Cooling Fan Module |
Connector Type | Male |
Connector 1 - Number of Pins | 2 |
Housing Material | Steel, Plastic |
Number of Connectors | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX52 (BX52)
- SCHUMACHER ELECTRIC 820 peak watt power converter for mobile electronics (X141B)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Ford, Honda, International, Mazda, Nissan, Perkins (3100023)
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- STANDARD IGNITION Ignition Control Module, Lx-723 (LX-723)
- MSD IGNITION MSD-6AL BLACK DIGITAL IGNITION W/REV CONTROL (64253)
- VEMO Relay Radiator Fan Multi Purpose 12V 40A Relay Multi Pur, V15-71-0002 (V15-71-0002)
- DORMAN Intake Heater Relay, 904-308 (904-308)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- DENSO Multi Purpose Relay, 567-0047 (567-0047)
- Gates Automotive Electrical