Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, Fcm132
Mfr # FCM132
Zoro # G8989971
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.9 in
- Type Cooling Fan Module
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Weight 0.89 lb
- Length 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM132
- Zoro # G8989971
- UPC # 770075713227
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Width | 2.9 in |
Length | 5.3 in |
Height | 1.4 in |
Shaft Diameter | 17 mm |
Details
Type | Cooling Fan Module |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Weight | 0.89 lb |
Material | Metal/Plastic |
Voltage | 12V |
Connector Type | Female |
Number of Terminals | Connector 1: 2; Connector 2: 1 |
Number of Connectors | 2 |
Housing Material | Steel, Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- FUSION Straight Terminal, 4/0 ga., Yellow, Neg (4040N)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-1/4in. L (PA5766)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- BOSCH Magnetic Pulse Gener, 1237010039 (1237010039)
- BEP MARINE Digital Voltage Sensing Relay DVSR - 12/24V (710-140A)
- VEMO Relay Radiator Fan, V15-71-0007 (V15-71-0007)
- WAI GLOBAL Ignition Modules, MM820 (MM820)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- Gates Automotive Relay & Control Modules