Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, Fcm127K
Mfr # FCM127K
Zoro # G8988836
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 5.4 in
- Weight 1.46 lb
- Type Cooling Fan Module
- Height 2.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM127K
- Zoro # G8988836
- UPC # 770075713180
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Length | 5.4 in |
Height | 2.05 in |
Width | 3 in |
Shaft Diameter | 35 mm |
Details
Material | Metal |
Weight | 1.46 lb |
Type | Cooling Fan Module |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Includes | Harness |
Connector Type | Female |
Number of Terminals | 7 |
Voltage | 12V |
Number of Connectors | 1 |
Housing Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW DOMINATOR 18-C 25" OAL (MY60146)
- ILC Replacement for DENSO 228000-2211 STARTER (228000-2211 STARTER)
- DOW Auto Sealant, 305mL, Black (2830833)
- DONALDSON Air Filter, Safety Radialseal, P535396 (P535396)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- STANDARD IGNITION Fuel Pump Relay, RY-612 (RY-612)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- RECON 14-19 F150/RAPTOR/16-19 F250/F350 PLUG-IN DE-CODER FOR 26415X/26416X/2 (2641XHP)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- BEP MARINE Digital Voltage Sensing Relay DVSR - 12/24V (710-140A)
- Gates Automotive Relay & Control Modules