Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, Fcm124K
Mfr # FCM124K
Zoro # G8992537
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.05 in
- Material Metal
- Length 5.4 in
- Voltage 12V
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # FCM124K
- Zoro # G8992537
- UPC # 770075713135
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Height | 2.05 in |
Length | 5.4 in |
Width | 3 in |
Shaft Diameter | 35 mm |
Details
Material | Metal |
Voltage | 12V |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Weight | 1.47 lb |
Includes | Harness |
Type | Cooling Fan Module |
Number of Terminals | 7 |
Connector Type | Female |
Number of Connectors | 1 |
Housing Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Oil Breather Cap, 31061 (31061)
- GROTE Wire, 3 Cond, PVC, 16 ga., 100 ft. (82-5522)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(1/2-20 Inverted), 1/card (BLF-19C)
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- STANDARD IGNITION Coolant Fan Relay, Ry-1148 (RY-1148)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- MOTORCRAFT 95-94 Ford Mustang/97-93 Ford Probe Ignition Module, Dy1077 (DY1077)
- WVE 1R3315 Starter Relay (1R3315)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement With High Low Beam Turn Signal Windshield Wiper Functions B (CBS-1160)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- Gates Automotive Electrical