Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM120K
Mfr # FCM120K
Zoro # G5626860
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Includes Harness
- Width 3.1 in
- Type Cooling Fan Module
- Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM120K
- Zoro # G5626860
- UPC # 770075687900
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Width | 3.1 in |
Length | 4.1 in |
Height | 1.7 in |
Shaft Diameter | 35 mm |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Includes | Harness |
Type | Cooling Fan Module |
Material | Metal |
Weight | 1.22 lb |
Voltage | 12V |
Number of Terminals | 5 |
Connector Type | Female |
Number of Connectors | 1 |
Housing Material | Aluminum |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler, 18177 (18177)
- GARDNER BENDER Gb-Gardner Bender Dsa500A Meter Digital Sperry 4 DSA500A (4897195)
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- BANDO Auto Serpentine Belt, 4Pk650 (4PK650)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- STANDARD IGNITION A/C Auto Temperature Control Relay, Ry-830 (RY-830)
- BOSCH MINI-RELAY 12V 20A (332011007)
- WAI GLOBAL Ignition Modules, DM1961 (DM1961)
- HELLA RELAY 24V 10/20A SPD (933332071)
- TRUE-TECH SMP COOLANT FAN RELAY (RY1116T)
- A1 CARDONE Remanufactured Engine Control Computer, 78-8542F (78-8542F)
- Gates Automotive Electrical