Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM119
Mfr # FCM119
Zoro # G6360582
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Width 2.2 in
- Height 1.3 in
- Material Metal/Plastic
- Weight 0.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # FCM119
- Zoro # G6360582
- UPC # 770075687887
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Width | 2.2 in |
Height | 1.3 in |
Length | 5.2 in |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Material | Metal/Plastic |
Weight | 0.55 lb |
Type | Cooling Fan Module |
Number of Terminals | Connector 1: 2; Connector 2: 2 |
Connector Type | Female |
Number of Connectors | 2 |
Housing Material | Aluminum, Plastic |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's M1008 Clear Plastic Polish #10 (M1008)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- ROBINAIR Vacuum Pump 115, 1.5 Cfm, 1 Stage (15115)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF7697)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- T SERIES Auxiliary Battery Relay, SS597T (SS597T)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- A1 CARDONE Remanufactured Transmission Control Module, 73-80026 (73-80026)
- GROTE Relay/Pigtail, 5 Pin, 40A/30A (84-1080)
- WAI GLOBAL Ignition Modules, DM1906 (DM1906)
- VEMO Relay Radiator Fan Multi Purpose 12V 40A Relay Multi Pur, V15-71-0002 (V15-71-0002)
- Gates Automotive Electrical