Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM116
Mfr # FCM116
Zoro # G6718860
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Length 5 in
- Width 3 in
- Height 2.8 in
- Weight 1.87 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM116
- Zoro # G6718860
- UPC # 770075687849
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Length | 5 in |
Width | 3 in |
Height | 2.8 in |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Weight | 1.87 lb |
Type | Cooling Fan Module |
Material | Metal/Plastic |
Includes | Harness |
Number of Terminals | 4 |
Connector Type | Female |
Number of Connectors | 1 |
Housing Material | Steel, Plastic |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER ALLISON 29548987 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- ZEROSTART Engine Heater - 1500W 120V, 3/4in. Npt Caterpillar, Cummins, Mack (8601011)
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- TYC PRODUCTS TYC HEADLIGHT ASSEMBLY (20-9273-00)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- AFTERMARKET Hella Mini Relay (HLA-007794031-JN)
- VIAIR 40 Amp Female socket, I2v/24v, IP66 (93950)
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- MSD IGNITION IGN DIGITAL-6 PROGRAMMABLE (6530)
- STANDARD IGNITION A/C Control Relay, Ry-351 (RY-351)
- Gates Automotive Relay & Control Modules