Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM109
Mfr # FCM109
Zoro # G6704063
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Type Cooling Fan Module
- Width 4.2 in
- Height 0.7 in
- Weight 0.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # FCM109
- Zoro # G6704063
- UPC # 770075687771
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Width | 4.2 in |
Height | 0.7 in |
Length | 4.3 in |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Type | Cooling Fan Module |
Weight | 0.75 lb |
Material | Metal/Plastic |
Includes | Harness |
Number of Terminals | Connector 1: 4; Connector 2: 2 |
Connector Type | Female |
Number of Connectors | 2 |
Housing Material | Plastic |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- ILC Replacement for Light Bulb / Lamp Alba-a-226-77 replacement light bulb lamp (ALBA-A-226-77 LIGHT BULB / LAMP)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Lower, RK620074 (RK620074)
- ASTATIC CB SWR Meter, Heavy Duty, 4 Pin Connector (302-01637)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY-116)
- GROTE Relay, 5 Pin, 40/30A, 12V (84-1076)
- WAI GLOBAL Ignition Modules, HM603 (HM603)
- BOSCH Denox Supply Module, F01C600194 (F01C600194)
- MSD IGNITION MSD-6AL BLACK DIGITAL IGNITION W/REV CONTROL (64253)
- STANDARD IGNITION Temperature Control Relay, RY-242 (RY-242)
- Gates Automotive Electrical