Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM108
Mfr # FCM108
Zoro # G6704465
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Material Metal/Plastic
- Weight 0.91 lb
- Length 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM108
- Zoro # G6704465
- UPC # 770075687757
- Country of Origin Taiwan, Province of China
- Category Automotive Relay & Control Modules
Dimensions
Height | 1.3 in |
Length | 5.3 in |
Width | 3.9 in |
Shaft Diameter | 35 mm |
Details
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Material | Metal/Plastic |
Weight | 0.91 lb |
Type | Cooling Fan Module |
Voltage | 12V |
Connector Type | Female |
Number of Terminals | Connector 1: 2; Connector 2: 2; Connector 3: 2 |
Number of Connectors | 3 |
Housing Material | Steel, Aluminum, Plastic |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-MG)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- SPEC-D TUNING 07-13 CHEVROLET SILVERADO 1500 69' SHORT BED FENDER FLARES, PK 2 (FDF-SIV07SBV2-PK-MP)
- CRC Brake Part Cleaner, Non-Chlorinated, 55Gal (05087)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- BOSCH Relay, 0986Ah0602 (0986AH0602)
- A1 CARDONE Remanufactured Engine Control Computer, 78-4205 (78-4205)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- DENSO Multi Purpose Relay, 567-0047 (567-0047)
- MSD IGNITION MSD-6AL-2 BLACK W/2-STEP LIMITER (64213)
- COLE HERSEE Accessory Power Relay, RA-700112RN-BX (RA-700112RN-BX)
- Gates Automotive Relay & Control Modules