Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM103
Mfr # FCM103
Zoro # G6704020
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Width 2 in
- Height 2.8 in
- Material Plastic
- Weight 0.48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM103
- Zoro # G6704020
- UPC # 770075687702
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Dimensions
Length | 4.8 in |
Width | 2 in |
Height | 2.8 in |
Details
Material | Plastic |
Weight | 0.48 lb |
Number of Terminals | Connector 1: 14; Connector 2: 4 |
Connector Type | Female |
Number of Connectors | 2 |
Housing Material | Plastic |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Light, Oval, Double-Beam, Bracket Mnt (H15161021)
- WEGMANN AUTOMOTIVE DUAL STEEL WHEEL WEIGHT STAND (QS3000)
- STANDARD IGNITION Power Window Switch, Ds-1473 (DS-1473)
- PROCOMP ALLOYS 18X9 5X5 5BS (7031-8973)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- DORMAN Intake Heater Relay, 904-308 (904-308)
- BOSCH Relay, 0986Ah0602 (0986AH0602)
- WAI GLOBAL Ignition Modules, AM964 (AM964)
- WAI GLOBAL Ignition Modules, AM965 (AM965)
- HELLA RELAY 24V 10/20A SPD (933332071)
- LISLE RELAY PRO 12-24V RELAY TESTER (LI60150)
- Gates Automotive Relay & Control Modules