Shop All Automotive Relay & Control Modules
Gates
Engine Cooling Fan Module, FCM102
Mfr # FCM102
Zoro # G6705411
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Weight 0.58 lb
- Type Cooling Fan Module
- Features Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # FCM102
- Zoro # G6705411
- UPC # 770075687696
- Country of Origin China
- Category Automotive Relay & Control Modules
Dimensions
Length | 4 in |
Width | 4 in |
Height | 1.2 in |
Details
Weight | 0.58 lb |
Type | Cooling Fan Module |
Features | Engine cooling fan module precisely controls fan speed to minimize energy loss and maximize fuel economy; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Effectively restores the cooling system to proper operation and performance |
Material | Metal/Plastic |
Number of Terminals | Connector 1: 3; Connector 2: 2; Connector 3: 2 |
Connector Type | Female |
Number of Connectors | 3 |
Housing Material | Aluminum, Plastic |
Description
Most of today's vehicles are equipped with Electric Cooling Fans that are responsible for keeping the engine coolant within a constant temperature range. On several applications these fans are controlled by an engine cooling fan module that precisely controls fan speed to minimize energy lose and maximize fuel economy. Gates offers Engine Cooling Fan Modules that fit popular applications covering millions of vehicles in operation.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cast Aluminum "S" Dock Cleat, 12" (30770)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- BUYERS PRODUCTS Single Round Light Box Stainless Steel (LB663SST)
- NTK Ignition Condenser, 5H1005 (5H1005)
- GATES Engine Cooling Fan Module, FCM106 (FCM106)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- FORTIN Fortin EVO-GMT4 Preloaded Module & T-Harness Combo - Cadillac ; Chevrolet & GMC 2007 & Up Vehicles - Black - Full Size (EVO-GMT4)
- BOSCH Magnetic Pulse Gener, 1237031296 (1237031296)
- STANDARD IGNITION Multi-Function Relay, Ry-269 (RY-269)
- STANDARD IGNITION BULBS AND FLASHERS OE Replacement 2 Blade Terminals Silver (EFL-552)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- Gates Automotive Electrical