Shop All Engine Components
Gates
Engine Cooling Fan Bracket, FB1002
Mfr # FB1002
Zoro # G6827482
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Application Dodge 5.9L
- Type Fan Pulley Bracket
- Weight 6.76 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # FB1002
- Zoro # G6827482
- UPC # 770075648031
- Country of Origin Micronesia, Federated States of
- Category Engine Components
Details
Material | Cast Iron |
Application | Dodge 5.9L |
Type | Fan Pulley Bracket |
Weight | 6.76 lb |
Item | Fan Bracket |
Description
OE-Exact Fan Pulley Brackets are constructed from high quality materials for maximum durability and strength.High quality bearings and casting materials withstand vibrations and imbalance to maximize service life.OE exact design provides a precise fit to ensure easy installation.Designed to provide the proper structure and support for the fan clutch.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 72 in. Steel Sliding Winch Track (1903040)
- MEGUIARS Meguiars Deep Crystal Carnauba Wax - 16oz (A2216)
- 3M AUTO FUSE HOLDER 25/BOX* (3M6171)
- DORMAN Engine Air Intake Hose, Dorman 696-169 (696-169)
- GATES THERMOSTAT GASKET (33637)
- GATES Oil Breather Cap, 31061 (31061)
- GATES Engine Cooling System Pressure Tester Adapter, 31410 (31410)
- GATES Engine Cooling System Pressure Tester Adapter, 31433 (31433)
- GATES Crankcase Vent Valve, Gates Emh924 (EMH924)
- GATES Refractometer, Battery, Coolant (91001)
- DORMAN 264-589 Engine Oil Pan (264-589)
- Gates Engine Components