Shop All Automotive Heating & Air Conditioning Parts
Gates
Engine Coolant Water Outlet 2006-2011 Honda Civic 1.8L, CO34857
Mfr # CO34857
Zoro # G6721143
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Type Coolant Hose Flange
- Features Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction
- Outlet 2 Outside Diameter (in) 0.319
- Number of Bolt Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # CO34857
- Zoro # G6721143
- UPC # 770075733867
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet 2 Outside Diameter (in) | 0.319 |
Outlet 2 Inside Diameter (in) | 0.224 |
Outlet 1 Inside Diameter (in) | 0.5 |
Outlet 1 Outside Diameter (in) | 0.671 |
Overall Height (in) | 3 |
Details
Material | Cast Aluminum |
Type | Coolant Hose Flange |
Features | Top quality materials prevent warping and resistance to corrosion; Improved seal design provides a leak-free performanc; Advanced weld process guarantees consistent and durable construction |
Item | Coolant Outlet |
Number of Bolt Holes | 3 |
Description
Gates Coolant Outlets feature superior design and construction compared to other aftermarket suppliers.All-in-one and simple bolt-on solutionsEasy, one-step fit and installationNo special tools requiredTop quality materials and improved seal design provide leak-free performanceAdvanced weld process guarantees consistent and durable constructionGates - Driven By Possibility Gates engine coolant water outlet's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 4IN X 3IN LONG - BLACK (2775)
- GREENFIELD Greenfield 514-RD Vinyl Coated River Anchor - Red, 14 lb. (514-RD)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable with Twist Lock (TC1771P)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30500)
- GATES Molded Heater Hose - Pipe To Water Pump, 18743 (18743)
- GATES HVAC Heater Control Valve 2005-2015 Nissan Titan, EHV114 (EHV114)
- GATES Molded Heater Hose - Valve To Water Pump, 18077 (18077)
- GATES HVAC Heater Control Valve, EHV112 (EHV112)
- GATES Turbocharger Hose(Ring-Retained)-Pipe to Intercooler (Hot Side), 26203 (26203)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- FOUR SEASONS FITTING-FO BL #6 18 (17216)
- Gates Automotive Heating & Air Conditioning