Shop All Automotive Thermostats
Gates
Engine Coolant Thermostat, 33992S
Mfr # 33992S
Zoro # G6847983
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 170°F
- Bypass System Bottom By-Pass
- Features Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole
- Material Stainless Steel, Copper
- Type Premium Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33992S
- Zoro # G6847983
- UPC # 770075745358
- Country of Origin China
- Category Automotive Thermostats
Dimensions
Height | 2.45 in |
Height from Flange (in) | 0.7 |
By-Pass Flange Diameter (in) | 1.19 |
Coil Inside Diameter (in) | 0.639 |
Tube Outside Diameter (in) | 1.18 |
Sealing Flange Outside Diameter (in) | 2.52 |
Details
Item | Thermostat |
Temp. Rating | 170°F |
Bypass System | Bottom By-Pass |
Features | Upgraded thermal valve prevents thermal shock to cooling system components; Specially-formulated wax mixture reacts quickly to changes in coolant temperature; Jiggle pins for air venting; Corrosion resistant, Jiggle Pin Weep Hole |
Material | Stainless Steel, Copper |
Type | Premium Thermostat |
Number of Jiggle Pins/Check Valves | 1 |
Grade Type | OE Improved |
Number of Seals | 1 |
Seal Type | O-Ring |
Description
The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 48"W x 13"H x 48"L - 9" Deep Drawer (668980)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- GATES OE Type Thermostat, 33738 (33738)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GATES OE Exact Thermostat, 34219 (34219)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GATES OE Type Thermostat, 33010 (33010)
- STANT Thermostat, 160 deg. F (300-160)
- Gates Automotive Thermostats