Shop All Engine Gaskets, Seals & O-Rings
Gates
Eng. Variable Valve Timing Solenoid Filter Gasket, VVS900
Mfr # VVS900
Zoro # G3037152
original price:
$4.89
8% off
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.121 in
- Application VVT Valve Filter
- Material Rubber, Stainless Steel
- Includes Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # VVS900
- Zoro # G3037152
- UPC # 770075742791
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Details
Thickness | 0.121 in |
Application | VVT Valve Filter |
Material | Rubber, Stainless Steel |
Includes | Filter |
Item | Gasket |
Description
Variable Timing Spool Valve Filters are designed to OE specifications in form, fit and performance. They are constructed from high quality materials for durability and maximum service life and effectively restore engine performance for better fuel economy, enhanced power and reduced emissions.Direct replacement ensures exact fit, easy installation and leak free seal.Micron screen filters are constructed with polished stainless steel to prevent corrosion.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Urethane Seam Sealer, 08365, Beige 310mL Cartridge, 12 per Case (08365)
- UWS GLOSS BLACK 50-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-50-L-T-P-BLK)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- GATES 16Mm Type Iii Ptfe Seal (349550)
- GATES O-RING ASSORTMENT (85001)
- ACDELCO Seal, 19257296 (19257296)
- SKF Shaft Seal, 1 x 1-7/8 x 1/4", CRW1, Nitrile Rubber (10075)
- TIMKEN Timken Seal, 472705 (472705)
- SKF NBR, double lip, Wave oil seal (16110)
- TIMKEN Timken Seal, 312518 (312518)
- Gates Automotive Engine Gaskets & Seals