Shop All Engine Crankcase Breather Hoses
Gates
Emission Control & Ventilation Hose, EMH222
Mfr # EMH222
Zoro # G200545292
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded
- Material Plastic
- Inside Diameter 2 (in) 0.879
- Hose Inside Diameter (in) 0.636
- Centerline Length (in) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH222
- Zoro # G200545292
- UPC # 770075721550
- Country of Origin Unknown
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 2 (in) | 0.879 |
Hose Inside Diameter (in) | 0.636 |
Centerline Length (in) | 30 |
End 2 Inside Diameter | 22 mm |
End 1 Inside Diameter | 16 mm |
Details
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Material | Plastic |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Number of Quick Connectors | 2 |
Grade Type | OE Exact |
Number of Quick Connect Fittings | 2 |
Description
Emission Control & Ventilation Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- MOTORCRAFT Pad-Brake Brake Pad, Brsd932A (BRSD932A)
- X-TRA SEAL Tire Repair Patches, 1 5/8 In., PK40 (001)
- WALKER PRODUCTS Carburetor Repair Kit, 778-608 (778-608)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Fuel & Emission Hoses