Shop All Engine Crankcase Breather Hoses
Gates
Emission Control & Ventilation Hose, Emh171
Mfr # EMH171
Zoro # G9378858
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Features Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded
- Hose Inside Diameter (in) 0.34
- Temperature Range -40 to 275°F
- Centerline Length (in) 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH171
- Zoro # G9378858
- UPC # 770075625063
- Country of Origin Unknown
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.34 |
Centerline Length (in) | 6.25 |
End 1 Inside Diameter | 9 mm |
Details
Material | Rubber |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.622 to 1.628 In (99162)
- A & I PRODUCTS Friction Disc/Clutch Lining, 5.6" O.D., 3" I.D. 4" x4" x0.2" (A-180015019)
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- RUBBERMASTER PLUS 23x10.5-12 Bias Industrial Tube With TR13 Valve (250780)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Engine Crankcase Breather Hoses