Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Valve Cover To Oil Separator, EMH183
Mfr # EMH183
Zoro # G5741493
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Diameter 2 (in) 0.64
- Centerline Length (in) 17.75
- Temperature Range -40 to 275°F
- Hose Inside Diameter (in) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH183
- Zoro # G5741493
- UPC # 770075634560
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 2 (in) | 0.64 |
Centerline Length (in) | 17.75 |
Hose Inside Diameter (in) | 0.63 |
End 1 Inside Diameter | 16 mm |
End 2 Inside Diameter | 16 mm |
Details
Material | Rubber |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Four Compartment Tackle Organizer (344840)
- A & I PRODUCTS Plate, Lower Lift Yoke 2" x1" x0.2" (A-T21759)
- ADVANTAGE SPORTSRACK Advantage Adjustable 11-Inch Hitch Extension (6000)
- MAHLE Engine Valve Cover Gasket Set, VS50559 (VS50559)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose 2003-2005 Lincoln LS, EMH155 (EMH155)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- Gates Engine Crankcase Breather Hoses