Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Valve Cover To Oil Separator, EMH134
Mfr # EMH134
Zoro # G5742114
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Diameter 2 (in) 0.65
- Temperature Range -40 to 275°F
- Centerline Length (in) 18.5
- Hose Inside Diameter (in) 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH134
- Zoro # G5742114
- UPC # 770075635338
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter 2 (in) | 0.65 |
Centerline Length (in) | 18.5 |
Hose Inside Diameter (in) | 0.65 |
End 2 Inside Diameter | 17 mm |
End 1 Inside Diameter | 17 mm |
Details
Item | Emission Control Hose |
Material | Rubber |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- JTM PRODUCTS Tire And Tube Mounting Compound 25 Lb Pail (JTMF10002)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-8300-39Z3V)
- FUSION 4" Compact Marine Box Speakers - (Pair) White (MS-OS420)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose, EMH080 (EMH080)
- Gates Fuel & Emission Hoses