Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Valve Cover To Oil Separator, EMH131
Mfr # EMH131
Zoro # G9130245
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Hose Inside Diameter (in) 0.75
- Number of Branches 1
- Temperature Range -40 to 275°F
- Centerline Length (in) 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH131
- Zoro # G9130245
- UPC # 770075615453
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.75 |
Centerline Length (in) | 9.75 |
Inside Diameter 3 (in) | 0.1 |
Inside Diameter 2 (in) | 0.83 |
End 2 Inside Diameter | 21 mm |
End 1 Inside Diameter | 19 mm |
Details
Item | Emission Control Hose |
Material | Rubber |
Number of Branches | 1 |
Temperature Range | -40 to 275°F |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Trailer Frame Wire Clips, 3/8 in. Wide, 10 Per Pack (16867A)
- POWERBUILT 14Mm Spark Plug Thread Repair Kit (648421)
- JABSCO 2 Gallon Pressurized Accumulator Tank (18810-0000)
- A & I PRODUCTS Oil Seal, PTO Input Bearing Retainer 4" x4" x1" (A-D9NN7048BA)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- Gates Engine Crankcase Breather Hoses