Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - PCV Valve To Intake, EMH114
Mfr # EMH114
Zoro # G6366252
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 0.56
- Temperature Range -40 to 275°F
- Centerline Length (in) 21
- Features Protective Sleeve
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH114
- Zoro # G6366252
- UPC # 770075623755
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.56 |
Centerline Length (in) | 21 |
End 1 Inside Diameter | 14 mm |
Details
Temperature Range | -40 to 275°F |
Features | Protective Sleeve |
Item | Emission Control Hose |
Material | Rubber |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE Tee Handle Drain Plug with SS Cable & Nut (S-0211C)
- PERFORMANCE TOOL 12 Ton Shorty Hydraulic Bottle Jack (W1627)
- ECCO Warning Light, LED, Green (ED3703G)
- CTA MANUFACTURING Chain Breaker (8480)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- Gates Fuel & Emission Hoses