Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Oil Separator To Pipe, EMH133
Mfr # EMH133
Zoro # G5742990
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Hose Inside Diameter (in) 0.5
- Inside Diameter 2 (in) 0.61
- Temperature Range -40 to 275°F
- Centerline Length (in) 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH133
- Zoro # G5742990
- UPC # 770075615477
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.5 |
Inside Diameter 2 (in) | 0.61 |
Centerline Length (in) | 18.25 |
End 2 Inside Diameter | 15 mm |
End 1 Inside Diameter | 13 mm |
Details
Item | Emission Control Hose |
Material | Rubber |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Disconnect, 12-10G, .25", PK15 (84-2440)
- WESTAR 76-80 Pontiac Sunbird Engine Mount, Em-2382 (EM-2382)
- ROADPRO Heated Mug, Travel (RP0719)
- FOUR SEASONS Heater Valve, 74828 (74828)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- URO PARTS ENGINE CRANKCASE BREATHER HOSE (11151524087)
- Gates Fuel & Emission Hoses