Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Oil Separator To Dipstick, EMH122
Mfr # EMH122
Zoro # G9127070
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Hose Inside Diameter (in) 0.4
- Centerline Length (in) 15.5
- Features Protective Sleeve
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH122
- Zoro # G9127070
- UPC # 770075615361
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Hose Inside Diameter (in) | 0.4 |
Centerline Length (in) | 15.5 |
End 1 Inside Diameter | 10 mm |
Details
Material | Plastic, Rubber |
Item | Emission Control Hose |
Features | Protective Sleeve |
Temperature Range | -40 to 275°F |
Number of Quick Connect Fittings | 1 |
Grade Type | OE Exact |
Number of Quick Connectors | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Volvo S60 01-04 5 Cyl 2.3L P/S Hose, Psh0295 (PSH0295)
- BOSCH Snow Driver Windshield Wiper Blade -18SD (18SD)
- OVERTIME UU507000 4 x 3 in. Trailer Axle Spring Hanger (OV583533)
- S.M. ARNOLD BRUSH LOOP WIRE SPOKE (AR83-019)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose 2006-2009 Ford Fusion 2.3L, EMH204 (EMH204)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose, EMH080 (EMH080)
- Gates Engine Crankcase Breather Hoses