Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Hose Connector To Throttle Body, EMH160
Mfr # EMH160
Zoro # G5884722
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Rubber
- Centerline Length (in) 6.625
- Hose Inside Diameter (in) 0.65
- Temperature Range -40 to 275°F
- Inside Diameter 2 (in) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH160
- Zoro # G5884722
- UPC # 770075625285
- Country of Origin United States
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 6.625 |
Hose Inside Diameter (in) | 0.65 |
Inside Diameter 2 (in) | 0.7 |
End 1 Inside Diameter | 17 mm |
End 2 Inside Diameter | 18 mm |
Details
Material | Plastic, Rubber |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- WEATHERTECH Front Rubber Mats/Grey, W41GR (W41GR)
- POWERBUILT Oil Filter Plug Tool Dodge Cummins (942098)
- RUBBERMASTER PLUS 400/500-15/16 Bias Implement Tube With TR15 Valve (281139)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- Gates Engine Crankcase Breather Hoses