Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - Air Pump To Valve, EMH120
Mfr # EMH120
Zoro # G9129563
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Centerline Length (in) 9.75
- Hose Inside Diameter (in) 0.75
- Temperature Range -40 to 275°F
- End 1 Inside Diameter 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # EMH120
- Zoro # G9129563
- UPC # 770075621065
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 9.75 |
Hose Inside Diameter (in) | 0.75 |
End 1 Inside Diameter | 19 mm |
Details
Material | Rubber |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Car Butler Helping Handle - Black (20121)
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Ultra Cut Compound, Liquid, 32 Ounce, Single (M10532)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (38731)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Emission Control Hose - Valve Cover To Intake Tube, EMH110 (EMH110)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- Gates Engine Crankcase Breather Hoses