Shop All Engine Crankcase Breather Hoses
Gates
Emission Control Hose - 90 Degree Vacuum Hose, EMH189
Mfr # EMH189
Zoro # G5877232
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Temperature Range -40 to 275°F
- Centerline Length (in) 3.5
- Hose Inside Diameter (in) 0.156
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EMH189
- Zoro # G5877232
- UPC # 770075618034
- Country of Origin Turkey
- Category Engine Crankcase Breather Hoses
Dimensions
Centerline Length (in) | 3.5 |
Hose Inside Diameter (in) | 0.156 |
End 1 Inside Diameter | 4 mm |
Details
Material | Rubber |
Item | Emission Control Hose |
Temperature Range | -40 to 275°F |
Grade Type | OE Exact |
Features | Temperature Range: -40 to 275°F; Resistant to fuel vapors and oil; Meets SAE J30R7 specifications, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- WEIGH SAFE HITCH ACCESSORIES Fits 2 Inch Receiver 12500 Gross Trailer Weight Adjustable Stowable 4 Inch Dro (WS4-2)
- POWERBUILT Jaw Type Oil Filter Wrench (942006)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Emission Control Hose, Gates Emh337 (EMH337)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- Gates Engine Crankcase Breather Hoses