Shop All Automotive Heating & Air Conditioning Controls
Gates
Emission Control Duct Hose, 28092
Mfr # 28092
Zoro # G6323902
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Emission Duct
- Weight 0.27 lb
- Features Temperature Range: -40 to 400°F; Resists heat, cold, oil and water; Completely Flexible and easily bent, yet retains shape after forming
- Length 36 in
- Temperature Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 28092
- Zoro # G6323902
- UPC # 72053028225
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Length | 36 in |
Centerline Length (in) | 36 |
Hose Inside Diameter (in) | 0.75 |
Details
Type | Emission Duct |
Weight | 0.27 lb |
Features | Temperature Range: -40 to 400°F; Resists heat, cold, oil and water; Completely Flexible and easily bent, yet retains shape after forming |
Temperature Range | -40 to 400°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/card (BLF-24C)
- FORM-A-FUNNEL Lawn and Garden Form-A-Funnel (LG-101)
- WISE SEATS Seat-Fold Gy/Navy, #WD 734PLS-660 (WD 734PLS-660)
- HARKEN 5mm Large Open Shackle (2106)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-021 (604-021)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- DORMAN HVAC Control Module - Front, 599-006 (599-006)
- TECHSMART HVAC Blend Door Actuator, F04002 (F04002)
- T SERIES HVAC Blower Control Switch, HS246T (HS246T)
- DORMAN HVAC Heater Control Knob, 76845 (76845)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- Gates Automotive Heating & Air Conditioning