Shop All Ducting Hoses
Gates
Emission Control Duct Hose, 28091
Mfr # 28091
Zoro # G9321458
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.57 in
- Temp. Range -40 to 400°F
- Length 39.37 in
- Application Connect hot air from the exhaust manifold shroud to the air cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28091
- Zoro # G9321458
- UPC # 72053028218
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1.57 in |
Length | 39.37 in |
Details
Temp. Range | -40 to 400°F |
Application | Connect hot air from the exhaust manifold shroud to the air cleaner |
Item | Emission Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- AMANA 12,000 BTU 115V Window-Mounted Air Conditioner with Remote Control (AMAP121CW)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-372)
- ULTRASONIC Cool Mst Hmdfr 1.3Gal (PAU132)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2031-0400-2050)
- Gates Ducting Hoses