Shop All Engine Crankcase Breather Hoses
Gates
Egr Cooler Hose, 28950
Mfr # 28950
Zoro # G9316442
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose
- Material Silicone
- Features Molded
- Inside Diameter (in) 0.75
- Centerline Length (in) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28950
- Zoro # G9316442
- UPC # 770075705970
- Country of Origin Unknown
- Category Engine Crankcase Breather Hoses
Dimensions
Inside Diameter (in) | 0.75 |
Centerline Length (in) | 2.56 |
End 1 Inside Diameter | 19 mm |
Details
Includes | Hose |
Material | Silicone |
Item | Cooler Hose |
Features | Molded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Univ Pa:New Sanden/Sankyo Sd505 W/Clutch New Compressor, 58542 (58542)
- VELVAC 10" Wide View Convex S.Steel (709218)
- DONALDSON Muffler, Round Style 6, M120751 (M120751)
- WHITECAP 4-1/2" Folding Cleat - Stainless Steel (6744C)
- GATES Emission Control Hose, EMH080 (EMH080)
- GATES Engine Crankcase Breather Hose, EMH257 (EMH257)
- GATES Engine Crankcase Breather Hose, EMH179 (EMH179)
- GATES Emission Control Hose - PCV Valve To Intake, EMH176 (EMH176)
- GATES Engine Crankcase Breather Hose, EMH219 (EMH219)
- GATES Engine Crankcase Breather Hose 2004-2011 Ford Ranger, EMH267 (EMH267)
- URO PARTS ENGINE CRANKCASE BREATHER HOSE (11151524087)
- Gates Fuel & Emission Hoses