Shop All Hydraulic High Pressure Hoses
Gates
EFG6K Hydraulic Hose
Mfr # 6EFG6KXCTN
Zoro # G306429663
product price: $20.39
/ea
Sold in multiples of 100 for $2,039.00
$2,039.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Polychloroprene (Neoprene) - Type A
- Dash Size 6
- Tube Material Nitrile - Type C
- Cover Standard
- Reinforcement 4-spiral, wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6EFG6KXCTN
- Zoro # G306429663
- UPC # 72053882162
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.8 |
Hose Inside Dia. (In.) | 0.375 |
Details
Cover Material | Polychloroprene (Neoprene) - Type A |
Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 4-spiral, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/4-11-1/2, Hex Nipple (2083-20-20S)
- LUBRIPLATE Air Comp. Oil Ac-2, 5 Gal Pail, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-060)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- Gates Hydraulic High Pressure Hoses