Shop All Hydraulic High Pressure Hoses
Gates
EFG6K Hydraulic Hose
Mfr # 16EFG6KXCTN
Zoro # G506429685
product price: $74.99
/ea
Sold in multiples of 100 for $7,499.00
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$7,499.00
Free 30-Day Returns
Key Features
- Cover Standard
- Cover Material Polychloroprene (Neoprene) - Type A
- Reinforcement 4-spiral, wire
- Hose Outside Dia. (In.) 1.53
- Dash Size 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 16EFG6KXCTN
- Zoro # G506429685
- UPC # 72053543520
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.53 |
Dash Size | 16 |
Hose Inside Dia. (In.) | 1 |
Details
Cover | Standard |
Cover Material | Polychloroprene (Neoprene) - Type A |
Reinforcement | 4-spiral, wire |
Tube Material | Nitrile - Type C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- FASCO Unit Bearing Motor, 1/250HP, 0.29, CCW, 115V (UB589)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- Gates Hydraulic Hoses & Fittings