Shop All Hydraulic High Pressure Hoses
Gates
EFG6K Hydraulic Hose
Mfr # 10EFG6K-MTFXCTN
Zoro # G306429731
product price: $35.99
/ea
Sold in multiples of 100 for $3,599.00
$3,599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 10
- Reinforcement 4-spiral, wire
- Cover Material MegaTuff
- Cover MegaTuff
- Hose Inside Dia. (In.) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 10EFG6K-MTFXCTN
- Zoro # G306429731
- UPC # 72053844689
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.625 |
Hose Outside Dia. (In.) | 1.09 |
Details
Reinforcement | 4-spiral, wire |
Cover Material | MegaTuff |
Cover | MegaTuff |
Tube Material | Nitrile - Type C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Stopper Assembly, 1/4 (TT2CUA13G)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201NSE)
- BESTORQ XPZ1850 Cogged Belt Metric, 1850 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1850)
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- MEC 1/4 in. I.D. High Pressure Hose Hardnose POL x 1/4 in. Inverted Flare 36 in. L (MER403-36)
- Gates Hydraulic Hoses & Fittings