Shop All Hydraulic High Pressure Hoses
Gates
EFG5K Hydraulic Hose
Mfr # 8EFG5KXCTN
Zoro # G306429557
product price: $20.19
/ea
Sold in multiples of 100 for $2,019.00
$2,019.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Standard
- Reinforcement 4-spiral, wire
- Cover Material Polychloroprene (Neoprene) - Type A
- Dash Size 8
- Hose Inside Dia. (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8EFG5KXCTN
- Zoro # G306429557
- UPC # 72053683523
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 8 |
Hose Inside Dia. (In.) | 0.5 |
Hose Outside Dia. (In.) | 0.95 |
Details
Cover | Standard |
Reinforcement | 4-spiral, wire |
Cover Material | Polychloroprene (Neoprene) - Type A |
Tube Material | Nitrile - Type C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A52 V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3X702)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4M)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- SMC Sub-Plate, 1/4 NPT, Plug in Valves (VFR2000-LP-02T)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR17-04-3)
- Gates Hydraulic High Pressure Hoses