Shop All Hydraulic High Pressure Hoses
Gates
EFG5K Hydraulic Hose
Mfr # 24EFG5K-MTF X25FT
Zoro # G706429607
product price: $4,032.99
/ea
Free Shipping & Returns
$4,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Bend Radius (In.) 10
- Cover Material MegaTuff
- Tube Material Nitrile - Type C
- Hose Inside Dia. (In.) 1.5
- Cover MegaTuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 24EFG5K-MTF X25FT
- Zoro # G706429607
- UPC # 770075430674
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Min. Bend Radius (In.) | 10 |
Hose Inside Dia. (In.) | 1.5 |
Hose Outside Dia. (In.) | 2.26 |
Details
Cover Material | MegaTuff |
Tube Material | Nitrile - Type C |
Cover | MegaTuff |
Reinforcement | 6-spiral, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- BROWNING B5V Sheaves 1-4 - 600, #2B5V154 (2B5V154)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- Gates Hydraulic High Pressure Hoses