Shop All Hydraulic High Pressure Hoses
Gates
EFG5K Hydraulic Hose
Mfr # 10EFG5KXCTN
Zoro # G306429700
product price: $22.95
/ea
Sold in multiples of 100 for $2,295.00
$2,295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 10
- Hose Inside Dia. (In.) 0.625
- Reinforcement 4-spiral, wire
- Cover Material Polychloroprene (Neoprene) - Type A
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 10EFG5KXCTN
- Zoro # G306429700
- UPC # 72053684247
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.625 |
Hose Outside Dia. (In.) | 1.09 |
Details
Reinforcement | 4-spiral, wire |
Cover Material | Polychloroprene (Neoprene) - Type A |
Cover | Standard |
Tube Material | Nitrile - Type C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-12-20)
- Gates Hydraulic High Pressure Hoses