Shop All Hydraulic High Pressure Hoses
Gates
EFG4K Hydraulic Hose
Mfr # 20EFG4KXCTN
Zoro # G306429595
product price: $51.99
/ea
Sold in multiples of 50 for $2,599.50
$2,599.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 20
- Cover Standard
- Tube Material Nitrile - Type C
- Hose Inside Dia. (In.) 1.25
- Hose Outside Dia. (In.) 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20EFG4KXCTN
- Zoro # G306429595
- UPC # 72053543476
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 20 |
Hose Inside Dia. (In.) | 1.25 |
Hose Outside Dia. (In.) | 1.85 |
Details
Cover | Standard |
Tube Material | Nitrile - Type C |
Cover Material | Polychloroprene (Neoprene) - Type A |
Reinforcement | 4-spiral, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 16.7A (KDRB25H)
- CONTROL DEVICES Throttle Control, 24 In Length (TC12-1AA024)
- MOLON AC Gearmotor, 28 rpm, TENV, 115V (EM5H-28-1M)
- BOWER Tapered Roller Bearing Cone - 2.0625 In Id X 1.0594 In W (55206C)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- Gates Hydraulic High Pressure Hoses