Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley - Serpentine, 36299
Mfr # 36299
Zoro # G6695444
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36299
- Pulley Diameter - Belt Tensioners and Tension Pulleys 90 mm
- Material Steel
- Width 31 mm
- Weight 1.15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36299
- Zoro # G6695444
- UPC # 72053394078
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 90 mm |
Width | 31 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36299 |
Material | Steel |
Weight | 1.15 lb |
Includes | Bolt, 17 mm Insert, Dust Shield, Retainer, Spacer |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME/BLDG CENTER Radiator Stop Leak (AS145Y)
- SCANSTRUT DS40-P Cable Seal - black (DS40-P-BLK)
- ZORO SELECT Vacuum Cap, ID 3/16, Inside L 1-1/4, PK25 (5RKR7)
- MOBIL 1 Mobil 1 120758 0W-20 Synthetic Oil Bottles 5 Quart (MOB120758)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- GATES Tension Pulley, Industry Number, 38043 (38043)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- URO PARTS Belt Tension Damper, 6042000214 (6042000214)
- Gates Automotive Belt Tensioners & Pulleys