Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley - Grooved Pulley, 36324
Mfr # 36324
Zoro # G5380223
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36324
- Pulley Diameter - Belt Tensioners and Tension Pulleys 90 mm
- Weight 1.38 lb
- Includes Bolt, Retainer, Spacer
- Width 38.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36324
- Zoro # G5380223
- UPC # 770075508250
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 90 mm |
Width | 38.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Belt Pulley |
Industry Number | 36324 |
Weight | 1.38 lb |
Includes | Bolt, Retainer, Spacer |
Material | Steel |
Contact Surface | V-Ribbed Grooved |
Number of Pulleys | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 8 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Tail Light Assembly - Left, 11-1914-01 (11-1914-01)
- STENS Oem Replacement Belt 265-067 For Ayp 532148763 (265-067)
- A & I PRODUCTS Disc, Clutch Driven 6" x6" x1" (A-3125322R2)
- VELVAC Winter Universal Blade 22" (W22)
- GATES Tension Pulley, Industry Number, 36310 (36310)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- GATES Accessory Drive Belt Tensioner Assembly, 38599 (38599)
- GATES Belt Tensioner, Industry Number, 38158 (38158)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- Gates Automotive Belt Tensioners & Pulleys