Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley - Grooved Pulley, 36305
Mfr # 36305
Zoro # G5371385
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36305
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Weight 1.32 lb
- Width 31 mm
- Includes Bolt, (2) Dust Shields, 10 mm Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36305
- Zoro # G5371385
- UPC # 72053394139
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 31 mm |
Bearing Bore Inside Diameter 1 (mm) | 10 |
Details
Item | Idler Pulley |
Industry Number | 36305 |
Weight | 1.32 lb |
Includes | Bolt, (2) Dust Shields, 10 mm Bushing |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 7 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick EEz-In Removable 4 Step Folding Pontoon Boarding Ladder (12350-21)
- ILC Replacement for MITSUBISHI M001T80481 STARTER (M001T80481 STARTER)
- ATD TOOLS ATD Tools ATD-392 Low-Profile Atm Fuse Assortment (ATD-392)
- LISLE Circuit Tester, 24V, Heavy-Duty (27430)
- GATES Tension Pulley, Industry Number, 36094 (36094)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- GATES BELT DRIVE TENSIONER (38609)
- GATES Belt Drive Pulley, 38027 (38027)
- GATES DriveAlign Premium OE Pulley - Air Conditioning, 36116 (36116)
- Gates Automotive Belt Tensioners & Pulleys