Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley, 36513
Mfr # 36513
Zoro # G5373619
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36513
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Weight 0.72 lb
- Includes Pulley
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36513
- Zoro # G5373619
- UPC # 72053209778
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 34.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36513 |
Weight | 0.72 lb |
Includes | Pulley |
Material | Steel |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 20C EXPLORER BLACK FRONT AND REAR WHEEL FRONT AND REAR MUD GUARD SET CUSTOM MUD (58506)
- ERICKSON 2 In. x 20 Ft. 4500 Lb. Safe Work Load Polyester Tow Strap with Loops, Yellow (59703)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 87 in (165-3-03)
- SPEC-D TUNING 99-06 Chevrolet Silverado Fender Flare (FDF-SIV99BK-RS)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES DriveAlign Premium OE Pulley - Air Conditioning, 36116 (36116)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- GATES Belt Drive Tensioner, 38655 (38655)
- FEBI Idler Roller, 30119 (30119)
- Gates Automotive Belt Tensioners & Pulleys