Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley, 36326
Mfr # 36326
Zoro # G5371035
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36326
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Width 28 mm
- Features Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36326
- Zoro # G5371035
- UPC # 770075453086
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 28 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Belt Pulley |
Industry Number | 36326 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Material | Steel |
Weight | 0.68 lb |
Includes | Pulley |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Number of Grooves | 6 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- TAYLOR MADE Taylor Made Bimini Hinge Thumb Screws Black - Pair (11736)
- MEGUIARS Meguiars Detailer Last Touch Spray Detailer - 1-Gallon (D15501)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B333)
- GATES Belt Drive Tensioner, 38627 (38627)
- GATES Belt Drive Pulley, 36733 (36733)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- GATES Belt Tensioner, Industry Number, 38286 (38286)
- GATES Tension Pulley, Industry Number, 36157 (36157)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- Gates Automotive Belt Tensioners & Pulleys