Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley, 36315
Mfr # 36315
Zoro # G5371762
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36315
- Pulley Diameter - Belt Tensioners and Tension Pulleys 123 mm
- Width 34 mm
- Material Steel
- Includes Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36315
- Zoro # G5371762
- UPC # 72053398779
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 123 mm |
Width | 34 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36315 |
Material | Steel |
Includes | Pulley |
Weight | 2.5 lb |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Number of Grooves | 8 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Bottle Jack, 20 tons (4420)
- BUYERS PRODUCTS 24x28x12 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705180)
- SEA DOG Ss Cast 316 Bow Shackle 1/4, #147056-1 (147056-1)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Tension Pulley, Industry Number, 36223 (36223)
- GATES Belt Drive Tensioner, 38508 (38508)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- MURRAY Ajusto-Screw Chain Tensioner (2B)
- Gates Automotive Belt Tensioners & Pulleys