Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley, 36313
Mfr # 36313
Zoro # G5372191
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36313
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Width 24 mm
- Includes Pulley
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 36313
- Zoro # G5372191
- UPC # 72053398755
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 24 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36313 |
Includes | Pulley |
Material | Thermoplastic |
Weight | 1.15 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY TOOL 7pc KIT (EZBMK1914)
- TOPDON Tornado30000 cuttingedge smart charger and stable power supply (T30000)
- DONALDSON Hydraulic Filter, Spin-On, P550274 (P550274)
- DISCO Wht Nyln Shield Retainer 1/4" Hole Size 13/16" Stem PK25 (5625WPK)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Accessory Drive Belt Tensioner Assembly 2002-2004 Honda Odyssey, 38322 (38322)
- GATES DriveAlign Premium OE Pulley - Lower, 36270 (36270)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Accessory Drive Belt Idler Pulley, 38003 (38003)
- GATES Belt Tensioner, Industry Number, 38274 (38274)
- Gates Automotive Belt Tensioners & Pulleys