Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Pulley, 36173
Mfr # 36173
Zoro # G6743385
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36173
- Pulley Diameter - Belt Tensioners and Tension Pulleys 70 mm
- Width 34.5 mm
- Weight 0.72 lb
- Includes 10 mm Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 36173
- Zoro # G6743385
- UPC # 72053392814
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 70 mm |
Width | 34.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Idler Pulley |
Industry Number | 36173 |
Weight | 0.72 lb |
Includes | 10 mm Bushing |
Material | Steel |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Features | Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Universal Anti-Seize Lubricant (XG3A)
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- A & I PRODUCTS Relay, 12V 1.5" x1.5" x1" (A-1502351C1)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75051)
- GATES Accessory Drive Belt Idler Pulley 2003-2006 Kia Sorento, 36217 (36217)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- INA Idler, Fp01601 (FP01601)
- Gates Automotive Belt Tensioners & Pulleys