Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083
Mfr # 39083
Zoro # G5364735
$73.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 39083
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Belt Type V-Ribbed
- Material Thermoplastic
- Width 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 39083
- Zoro # G5364735
- UPC # 770075414506
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 28 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 39083 |
Belt Type | V-Ribbed |
Material | Thermoplastic |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Weight | 1.759 lb |
Number of Pulleys | 1 |
Contact Surface | V-Ribbed Grooved |
Number of Mounting Holes | 2 |
Number of Grooves | 6 |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 1/8 in Length, 3 11/16 in Outside Dia (BF971)
- VELVAC West Coast Loop Assy, Al Navistar (713198)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- TRUCK-LITE LED, Yellow Oval, 6 Diode, Side Turn Signal, Fit 'N Forget S.S.0, 12V (60421Y)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES DriveAlign Premium OE Pulley - Lower, 36270 (36270)
- GATES Accessory Drive Belt Idler Pulley, 38028 (38028)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- URO PARTS 95-97 Volvo 960/97-98 S90/V90 Belt Pulley, 272136 (272136)
- Gates Automotive Belt Tensioners & Pulleys