Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner-Air Conditioning, 39052
Mfr # 39052
Zoro # G5369023
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 39052
- Pulley Diameter - Belt Tensioners and Tension Pulleys 90 mm
- Belt Type V-Ribbed
- Features Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 39052
- Zoro # G5369023
- UPC # 770075377368
- Country of Origin United States
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 90 mm |
Width | 29.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 39052 |
Belt Type | V-Ribbed |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Material | Steel |
Weight | 2.5 lb |
Includes | Bolt |
Number of Pulleys | 1 |
Contact Surface | Smooth/Backside |
Grade Type | OE Exact |
Number of Mounting Holes | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CROSLAND 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- GATES V-Belts Hc41 3/8 X 27 3/4 Roadmax Belt, 15270Ap (15270AP)
- SURE SHOT Mist Nozzle, Coarse (P302-B)
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES DRIVE PULLEY (36786)
- GATES DriveAlign Premium OE Pulley, 38001 (38001)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- GATES Belt Tensioner, Industry Number, 38191 (38191)
- MELLING BT403 Stock Engine Timing Chain Tensioner (BT403)
- Gates Automotive Belt Tensioners & Pulleys