Shop All Automotive Belt Tensioners & Pulleys
Gates
DriveAlign Premium OE Automatic Belt Tensioner, 39179
Mfr # 39179
Zoro # G5357290
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 39179
- Belt Type V-Ribbed
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Width 31.5 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 39179
- Zoro # G5357290
- UPC # 770075522034
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 31.5 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 39179 |
Belt Type | V-Ribbed |
Material | Steel |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Weight | 1.52 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Number of Mounting Holes | 3 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 30 Ton Bottle Jack Jack-Bottle, W1636 (W1636)
- TYC PRODUCTS Tyc Cabin Air Filter, 800196P (800196P)
- LEER 15-C F150 6FT 6IN HF650M HARD FOLDING TONNEAU (650169)
- SKF NBR, single lip, Wave oil seal (105010)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES Accessory Drive Belt Tensioner Assembly, 38157 (38157)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- Gates Automotive Belt Tensioners & Pulleys